Welcome to Würth Uruguay For trade customers only

Structural adhesive

STRUCADH-ACM-WHITE-400G

Art.-no. 0892110321

EAN 4099618155390

Individual price display after login
Structural adhesive

Art.-no. 0892110321

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

400 ml

Container

Tube

Chemical basis

MS polymer

Colour

White

Density/conditions

1.70 g/cm³ / at 20°C, 50% relative humidity

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

5 to 30 °C

Max. short-term temperature resistance

23 °C

Shelf life from production/conditions

15 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information