Surface cleaner, other
Surface cleaner, other
SRFSEAL-AUTO/AGRO-20LTR
Art.-no. 089014920
EAN 4061975980878
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin |
Colour | Yellow |
Contents | 20 l |
Density | 0.99 g/cm³ |
Shelf life from production/conditions | 36 Month / at room temperature |
Smell/fragrance | Characteristic |
Shelf life from production | 36 Month |