Welcome to Würth Uruguay For trade customers only

Suspension spring compressor

SPGCOMPR-1000KN-L370MM

Art.-no. 0713525002

EAN 4099618143403

Individual price display after login
Suspension spring compressor

Art.-no. 0713525002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quickly compresses the coil spring to replace shock absorbers or spring assemblies, or to repair damaged axles on all vehicles with MacPherson struts.
  • Made from forged steel threaded bars.

  • High-strength hooks for safe, easy operation.

  • Centre square with 1/2 inch drive

  • Ideal for working with a wrench or 1/2 inch impact wrench.

  • Broad contact with the spring and retaining hooks.

  • Designed to withstand high pressure

  • Maximum jaw opening 270 mm in medium version.

  • Maximum jaw opening 370 mm in large version.

  • Maximum tensile strength 40 KN.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This spring compressor compresses the spring quickly and safely to facilitate replacing shock absorber cartridges or repairing shock absorber assemblies. Ideal for cars, vans and light trucks.

Tension force

40 kN

Length

37 cm

Product weight (per item)

1800.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information