Welcome to Würth Uruguay For trade customers only

Swivel shelf for 20 l containers

SWIVCOMP-CANI-20LTR-RED

Art.-no. 09619401

EAN 4024835626705

Individual price display after login
Swivel shelf for 20 l containers

Art.-no. 09619401

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shelf features a swivel mechanism for 20 l containers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

340 mm

Height

520 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

7000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information