Adjustable garage stool with strut and base plate, 120 kg
Swivel stool height-adjustable w/ tray 4 wheels
STL-WRKSHP-HADJ-(38-51CM)-LOADCAPA120KG
Art.-no.
0957270120
EAN 4099618092350
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Garage stool constructed from high-strength tubular steel that gives it long-term stability and durability, equipped with five 360 degree swivel wheels that let you move where you need to go.
- Made from high-strength steel.
- Has five rotating wheels for better mobility.
- Storage tray under the seat.
- Gas strut adjustable height (38 cm to 51 cm).
- Equipped with a height adjustment lever.
- 36 cm diameter padded seat.
- Supports up to 120 kg.
Technical data
- Colour: Black/Red
- Material: Steel
- Seat material: Vinyl
- Load capacity: 120 kg
- Dimensions (cm): 38 x 38 x 50
- Seat diameter: 36 cm
- Wheel diameter: 6.5 cm
- Tray dimensions: 36 x 36 cm
- Weight: 4 kg
Notice
The seat comes disassembled and must therefore be assembled before use. See the user manual
Do not expose to prolonged moisture. Clean the seat after each use and store in a dry, protected place.
Product information
Datasheets(X)
Application areaIdeal for any mechanic's workshop, brake shop, tyre shop or dealership.
Colour | Black-red |
Material of seating | Imitation leather |
Seat diameter | 36 cm |