Welcome to Würth Uruguay For trade customers only

T-handle socket wrench

T-handle socket wrench, others
HNDL-T-1/4IN-VDE

Art.-no. 0695005014

EAN 4099618098499

Individual price display after login
T-handle socket wrench

Art.-no. 0695005014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

Material of handle

2-component plastic

Surface

Chrome plated

Material

Chrome-vanadium steel, hardened

Standards

EN 60900, DIN 60900

Length (L1)

125 mm

Head height (B1)

21.5 mm

Width of head (A)

116 mm

Handle diameter (D)

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information