"TACTICAL PRO" work trousers
Work trousers TACTICAL PRO
WRKTRSRS-(TACTICAL PRO)-BLCK-L
Art.-no.
5359302003
EAN 4099618309755
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
High quality work trousers: very comfortable, made from elasticated fabric (elastane and cotton) for a cool, comfortable and lightweight feel. Modern design with a straight cut and elasticated waist.
- Colour: grey/black
- Sizes available: S to XXXL
- Composition: gabardine, 290 g/m². 95 % cotton/5 % elastane
- Triple seams inside and out
- Total number of pockets: 9
- Elasticated waist
- Pocket for knee pads
- Discreet night-time reflective strips
- High level of comfort and freedom of movement
Product information
Datasheets(X)
![]() | |
Colour | Black |
Size | L |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 260 g |