THUNDER CUTTING DISC FOR STAINLESS STEEL
Cutting disc for stainless steel THUNDER
CUTDISC-THUNDER-INOX-D76X1,0X9,5
Art.-no.
0664076301
EAN 4065746793926
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cutting disc developed for cutting stainless steel, carbon steel, ferrous and non-ferrous metals.
- Good durability.
- Minimal material waste.
- Reduced energy consumption.
- Releases fewer odours and less smoke.
- Produced with aluminium oxide and zirconium abrasive grains.
- Composed of two fibreglass layers for increased safety and stability of the disc.
- High cutting speed with low heat generation.
- Excellent cutting precision.
- Minimal burr formation.
- Free from chlorine, iron and sulphur, which is important for preventing contamination when working on stainless steel (corrosion).
- All discs are manufactured to the highest quality standards: ANSI B 7.1 and EN 12413.
Notice
- Never use the disc for roughing. Improper use of the disc will cut through the disc's safety mesh.
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Never force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the power tool is sufficient.
- Do not apply lateral pressure on the disc.
- Do not make curved cuts.
- The dimension of the part to be cut must be in accordance with the diameter of the disc. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.
- Never use the disc without the power tool's protective housing.
Product information
Datasheets(X)
Application area
- Ideal for cutting a range of different materials: stainless steel, carbon steel, galvanised parts, ferrous metals.
- Recommended use: sheet metal, cutting steel beams, piping and air ducts, solid pipes, steel wire and steel frames.
- All types of maintenance, production and construction work with steel.
- Can be used on grinders, in accordance with recommended speeds.
Diameter | 76 mm |
Diameter x thickness | 76 x 1.0 mm |
Thickness | 1.0 mm |
Bore hole | 9.5 mm |