Welcome to Würth Uruguay For trade customers only

Tactical trousers

Work trousers TACTICAL
WRKTRSRS-PES/CTN-NAVYBLUE-W.RFLCTR-M

Art.-no. 5357270002

EAN 4065746372138

Individual price display after login
Tactical trousers

Art.-no. 5357270002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-pocket working trousers with high wear resistance, per EN 340.
  • Made from durable, high-quality gabardine.

  • Double seam on the outside and reinforcement on the inside seam, to provide greater wear resistance.

  • Side elastic waist for a better fit.

  • Total of six pockets (two regular pockets, one cargo pocket with top and fastening, one back pocket with top and fastening, one single back pocket and one pocket for tape measure).

  • Spaces for fitting knee pads, allows knee pads to be fitted for more comfortable kneeling.

  • Minimal shrinkage and discolouration.

  • Composition: 65 % polyester/35 % cotton

  • Fabric weight - 240 g/m².

  • Available in navy blue.

  • Available with or without reflective strips.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

M

Material

65% polyester, 35% cotton

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TACTICAL work shirt with or without reflective strips

WRKSHIRT-LNGSLEV-TACTICAL-W.RFLCTSTPE-S

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
x 1 pcs
TACTICAL work shirt with or without reflective strips

WRKSHIRT-LNGSLEV-TACTICAL-W.RFLCTSTPE-M

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
x 1 pcs
TACTICAL work shirt with or without reflective strips

WRKSHIRT-LNGSLEV-TACTICAL-W.RFLCTSTPE-L

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
x 1 pcs
TACTICAL work shirt with or without reflective strips

WRKSHIRT-LNGSLEV-TACTICAL-W.RFLCTSTPE-XL

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
x 1 pcs
TACTICAL work shirt with or without reflective strips

WRKSHIRT-LNGSLEV-TACTICAL-RFLCTSTPE-XXL

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
x 1 pcs
TACTICAL work shirt with or without reflective strips

WRKSHIRT-LNGSLEV-TACTICAL-RFLCTSTPE-3XL

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information