Welcome to Würth Uruguay For trade customers only

Tape, reinforced edges

STR-PAP-REINFORMANCE-50MMX30M

Art.-no. 0894050030

EAN 4058794521818

Individual price display after login
Tape, reinforced edges

Art.-no. 0894050030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For plasterboard
  • With zinc-plated steel reinforced strip

  • Made from packing paper (long fibre)

  • Bleached conifer wood pulp, 100 %
Notice

Weight tolerance ±3 %

This information is only a recommendation based on our experience. Given the large number of different applications and storage and application conditions, no liability is assumed for the results of applications in individual cases. This also applies to the use of the non-obligatory technical and commercial support provided by us. It is suggested that preliminary tests are always performed. We ensure constant quality of our products. We reserve the right to make technical changes and further develop products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

30 m

Width

50 mm

Thickness

0.25 mm

Colour

Beige

Min. processing temperature

-10 °C

Max. processing temperature

50 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area, 5°C to 25°C

Shelf life from production/conditions

12 Month / cool and dry storage area, 5°C to 25°C

Product weight (per item)

1500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information