Welcome to Würth Uruguay For trade customers only

Tapered brush

CENTFBRSH-SHNK-ST-D17MM-1/4IN

Art.-no. 0714691215

EAN 4061975976505

Individual price display after login
Tapered brush

Art.-no. 0714691215

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crimped wire brush for removing rust, paint, weld residue and other elements present on surfaces.
  • Made of steel: used on quenched and tempered steel, carbon steel and other ferrous metals.

  • Shaft with diameter of 6 mm.

  • Ideal for use in drills and grinders.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Internal cleaning of holes, pipes and irregular surfaces.

  • Cleaning of surfaces with small areas.

  • Removal of burrs.

  • Cleaning of burn residues.

  • Cleaning and finishing of moulds.

  • Finishing work.
Instructions
  • Observe the recommended speed when using in a drill or grinder.

  • Roughing/cleaning work must be performed with the tips of the wires.

  • Excessive pressure on the brush can cause a curvature effect on the wires, increasing wear and causing them to break prematurely.

  • If a higher level of wear is expected, we suggest using more aggressive brushes (brushes with thicker, braided wires instead of crimped wires) or a brush that allows for a higher degree of rotation.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information