Terminal crimping pliers and wire strippers
Crimping/wire stripping pliers 4in1
CRMPPLRS-TRMLPRES-(4-IN-1)-3PCS
Art.-no. 0714101141
EAN 4099618088391
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multifunction pliers for stripping, cutting, clamping and shaping wires. Also crimps insulated terminals.
- Has a 3 position safety lock mechanism.
- The first position locks the jaws closed for storage, the second position is for normal use and the third position turns the pliers from strippers to crimpers.
- Versatile, they can be used as wire cutters and pliers.
- Their practical design allows the crimping end to be hidden while stripping and vice versa.
- Light aluminium body. A simple one-handed motion allows you to grip, hold, pull and remove the outer coating and cut wires cleanly.
- Ergonomic rubber handle.
- Their design provides a comfortable hand feel and helps with optimal force transition.
Technical data
- Jaws: Carbon steel
- Body: Aluminium
- Handle: Rubber
- Total length: 185.5 mm
Product information
Datasheets(X)
Application area
- Wire strippers for cables from: 0.8 mm to 2.6 mm
- Terminal crimping: 22 to 18 AWG = 0.64-1.02 mm / 16 to 10 AWG = 1.29-2.59 mm / 310, 311, 410, 411
Min./max. wire cross section | 0.8-2.6 mm² |
Crimping size | 0,72 mm, 3,25 mm, 6,48 mm |
Number of crimping points | 3 PCS |
Length (L) | 185 mm |
Material of handle | Rubber |
Material | Tool steel |
Surface | Plain |