Welcome to Würth Uruguay For trade customers only

Thermos flask

THERMBTL-(SPORT DRINKING BOTTLE)-600ML

Art.-no. 0WGE105018

EAN 4065233056046

Individual price display after login
Thermos flask

Art.-no. 0WGE105018

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Keeps your drink warm/cold
  • Maintains temperature inside regardless of the temperature outside
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel, 1.4034

Height

80 mm

Length

260 mm

Width

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information