Welcome to Würth Uruguay For trade customers only

Threadlocker high strength W777

Threadlocker high strength W777
THRLOK-HIGHSTRENGTH-NEW-W777-10G

Art.-no. 0893270203
EAN 4099618337789

Prices for customers after login
Threadlocker high strength W777

Art.-no. 0893270203

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • The threadlocker meets the thread-locking requirements. With conventional methods (e.g. pressure spring or jam nut), separation forces are absorbed on only 40 % of the surfaces under pressure. Locking threaded installations using the threadlocker provides greater resistance than that obtained by mechanical means.

  • In its liquid state, the threadlocker fills the spaces and spirals of the threads, ensuring 100 % contact between the faces and thereby also preventing corrosion.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Screws and nuts.

Chemical basis

Dimethyl ether

Colour

Red

Density/conditions

1.1 g/cm³ / at 20°C

Max. gap-filling ability

43 mm

Min./max prevail torque

25-43 Nm

Min./max. temperature resistance

-60 to 150 °C

Shelf life from production/conditions

18 Month / cool and dry storage area below 25°C

Weight of content

10 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information