Tool bag
Tool bag, others
TLBG-FOLDING-STORAGE-BLCK/RED-33X32CM
Art.-no.
0715930011
EAN 4099618730108
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 33 x 32 x 33 cm |
Material | Nylon (polyamide) |
Farve | Black, Red |
Max. load capacity | 100 kg |
Product weight (per item) | 1.350 g |