Tool bag
TLBG-MULTI-PURPOSE-50KG-BLCK/RED-46X29CM
Art.-no. 0715930124
EAN 4099618730191
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 46 x 25.5 x 31 cm |
Material | Nylon (polyamide) |
Colour | Black, Red |
Max. load capacity | 50 kg |
Product weight (per item) | 1.500 g |