Tool bag
TLBG-TUBULAR-HANDLE-BLCK/RED-37X24CM
Art.-no. 0715930310
EAN 4099618730139
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 37 x 24 x 28 cm |
Material | Nylon (polyamide) |
Colour | Black, Red |
Max. load capacity | 25 kg |
Product weight (per item) | 1.800 g |