Tool bag
Tool bag, others
TLBG-TUBULAR-HANDLE-BLCK/RED-44X25CM
Art.-no. 0715930311
EAN 4099618730122
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 44 x 25 x 33 cm |
Material | Nylon (polyamide) |
Colour | Black, Red |
Max. load capacity | 25 kg |
Product weight (per item) | 2.000 kg |