Tool bag
Tool bag, others
TLBG-TUBULAR-HANDLE-BLCK/RED-51X22CM
Art.-no. 0715930316
EAN 4099618730214
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 51 x 22 x 30 cm |
Material | Nylon (polyamide) |
Colour | Black, Red |
Max. load capacity | 25 kg |
Product weight (per item) | 2.550 g |