Welcome to Würth Uruguay For trade customers only

Top Gun Turbo gun

Cleaning gun TOP GUN Turbo
CLNGUN-(TOP GUN TURBO)-299,5X229,2X129,8

Art.-no. 0891703250

EAN 4065746643504

Individual price display after login
Top Gun Turbo gun

Art.-no. 0891703250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatic tool with a tornado effect used to clean a large variety of surfaces, including hard-to-reach areas.
  • High cleaning power.

  • Saves on cleaning agents.

  • Cleans hard-to-reach areas.

  • Quick and effective application.

  • Easy to handle.

  • Aluminium body.

  • Tornado effect using a flexible rotating tube with protection against friction wear.

  • Translucent graduated container with a 1,000 ml capacity.

  • Working pressure: 6.0 to 10.0 bar.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning sofas, car interiors (carpets, seats and roof), ventilation ducts, fuel tank openings and hard-to-reach areas.

InstructionsSpraying:
1. Fill the tank of the gun with water and UNIVERSAL CLEANER (0893 118 861), following the dilution levels shown on the label.
2. Pressure in the compressed air line must be between 6 and 10.0 bar (87 to 145 psi).
3. Squeeze the trigger and spray the product on the surface in a circular motion. Keep the nozzle 1 to 3 cm from the surface.
Note: Keep the flow valve open in the vertical position for this operation.

Removing dirt:
1. Put the flow valve in the horizontal (closed) position.
2. Then follow the same spraying procedure.
Note: When the trigger is squeezed with the flow valve closed (horizontal position), a tornado effect is created, cleaning the surface of dirt.

Width x height x depth

299.5 x 229.2 x 129.8 mm

Min./max. operating pressure

6-10 bar

Product weight (per item)

655 g

Max. flow rate

180 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information