Welcome to Würth Uruguay For trade customers only

Torque measurement assortment/set

TRQMSRE-SET-1/4IN-(2-9NM)-24PCS

Art.-no. 5757000024

EAN 4068362425967

Individual price display after login
Torque measurement assortment/set

Art.-no. 5757000024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / steel

Min. torque measuring range

2 Nm

Surface

Anodised

Max. torque measuring range

9 Nm

Tip size

1/4 inch

Number of pieces in assortment/set

24 PCS

Drive in inches

1/4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information