Torque wrench goniometer digital 1/2-3/8 inch
TRQWRNCHGONIOM-DIGITAL-(1/2-3/8IN)
Art.-no. 0713012370
EAN 4099618074073
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Converts any ratchet or drive handle into a torque/angle measuring tool. Compact, lightweight, easy to use, you can carry it anywhere in your tool box.
- Functions: 30 memory settings for torque readings and 30 for angle readings.
- Peak and track mode for torque readings and angle mode for angle measurements.
- Colour changing display and audible alarm to indicate progress towards target value (green backlight below 80 %, orange above 80 % and red at 100 % or more).
- 180° flip-out display.
- LCD display with LED backlighting.
- Clockwise and counter-clockwise operation.
- Power-saving mode after 2 minutes of inactivity.
- Battery life indicator.
Technical data
- Socket: 1/2 inch male and female
- Measurement units: N.m, kg.cm, Lb.ft, Lb.in
- Torque range: 20~370 N.m
- Angle range: 1~720°
- Torque accuracy: CW ± 2 %/CCW ± 2.5 %
- Angle accuracy: ±2 %
- Battery type AAA (x2)
- Dimensions: 90 x 60 x 55 mm
Product information
Datasheets(X)
Application area
- Digital torque and angle readout.
- Can be used to recalibrate.
Diameter (Ø) | 3 in |
Min./max angle measuring range | 1-720 Degree |