Welcome to Würth Uruguay For trade customers only

Torque wrench ratchet 1/4 inch

TRQWRNCH-RTCH-1/4IN-(2-20NM)

Art.-no. 0714720141

EAN 4068362359439

Individual price display after login
Torque wrench ratchet 1/4 inch

Art.-no. 0714720141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

Min./max. torque measuring range

2-20 Nm

Scale value torque

1 Nm

ISO

6789

Length (L1)

240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information