Welcome to Würth Uruguay For trade customers only

Triple suction cup, 90 kg

VACLFT-WNDWREP-D120MM-90KG

Art.-no. 0714580003

EAN 4099618143328

Individual price display after login
Triple suction cup, 90 kg

Art.-no. 0714580003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed to lift or move automotive glass, as well as smooth surfaces such as ceramic tiles, marble, metal panels, porcelain tiles, plastic and other items.
  • Body made from high-strength ABS plastic.

  • Cup made from natural rubber.

  • Load capacity up to 90 kg.

  • Cup diameter 120 mm.

  • Adheres without scratching or marking the surface.

  • Can be used for vertical or flat surfaces.


Technical data


  • Colour: Black/Red

  • Material: ABS plastic

  • Suction cup material: Natural rubber

  • System: Triple-cup

  • Load: 90 kg

  • Cup diameter: 120 mm

  • Length: 365 mm

  • Weight: 552 grams
Notice
  • Always make sure that the surface that the suction cup will attach to is completely clean. The cleaner it is, the greater the suction power will be.

  • Always keep the tool clean, as using it when soiled by grease or oil may cause accidents.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for lifting or moving smooth materials such as glass, plastic, marble, metal panels, tiles and other items.

Diameter

120 mm

Load capacity

90 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information