Univ. axle boot assembly light vehicles set 4 pcs
AXLBOOT-SETFLEX-AUTO-COV/2CLMP/POUCH-4PC
Art.-no. 0820667036
EAN 4068362298400
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Outer diameter | 100 mm |
Outer diameter 2 | 23 mm |
Length | 140 mm |
Colour | Black |
Design | With flange, Taper |
Number of pieces in assortment/set | 4 PCS |