V BAND HOSE CLAMP FOR QUICK INSTALLATION
JNTBLTCLMP-W4-2 1/4IN
Art.-no. 0537419214
EAN 4068362347306
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The V Band Hose Clamp offers quick installation with its durable stainless steel construction, ensuring long-lasting performance. Its hexagon drive type allows for easy and efficient tightening, while being RoHS-compliant guarantees safety and environmental responsibility.
- Constructed from high-quality stainless steel, the V Band Hose Clamp ensures exceptional durability and resistance to corrosion
- The plain surface finish of both the clamp band and screw enhances its sleek appearance while maintaining strength
- Equipped with a hexagon drive type, this clamp allows for straightforward and efficient tightening, making installation quick and hassle-free
- RoHS-compliant, ensuring that the product meets safety standards and is environmentally responsible
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Surface of the screw | Plain |
Min./max. grip range | 2.25-2.25 in |
Width of band | 19 mm |
Drive type | Hexagon |
Width across flats | 10 mm |
Tightening torque | 9 Nm |
RoHS-compliant | Yes |