Welcome to Würth Uruguay For trade customers only

VDE 1/4 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-1/4IN-14MM

Art.-no. 0715203414

EAN 4099618098277

Individual price display after login
VDE 1/4 inch socket wrench, metric, hexagon, short

Art.-no. 0715203414

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Insulated socket wrench insert for working around live parts

Drive: 1/4 inch



Drive type: Internal square



Surface: VDE insulated



Material: Chrome-vanadium steel



Standards: EN 60900, DIN 3120, DIN 3124



Sleeve depth: 17 mm

NoticeSuitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

60900

Length

41 mm

Surface

VDE insulated

Socket wrench external diameter

23.6 mm

Socket wrench external diameter 2

17.6 mm

Socket wrench depth

14 mm

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information