VDE PH cross recess screwdriver
VDE screwdriver cross recess PH EN IEC 60900
SCRDRIV-VDE-PH-1X100MM
Art.-no. 0613632101
EAN 4099618098390
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated cross recess screwdrivers suitable for live electrical and electronic work.
Features
- Made of chromium molybdenum.
- Complies with European Union safety and quality standards in the electrical and electronic sectors.
- Standard: DIN EN IEC 60900.
- Hand tools for working on voltages up to 1,000 V.
Advantages
- VDE-certified.
- Complies with DIN EN IEC 60900 standard.
- Increased safety for the operator.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information
Datasheets(X)
Application area
Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.
Tip size | PH1 |
Blade length (A) | 100 mm |
Handle length (B) | 100 mm |
Handle width (C) | 29.5 mm |