VDE insulated knife
Cable knife VDE insulated
CBLKNFE-VDE-(C-ST)-200MM
Art.-no. 0695941661
EAN 4099618098543
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated cable knife ideal for live work up to 1,000 V (AC) and 1,500 V (DC).
Features
- Made from stainless steel.
- Complies with European Union safety and quality standards in the electrical and electronic sectors.
- Standard: DIN EN IEC 60900.
- Hand tools for live work up to 1,000 V (AC) and 1,500 V (DC).
Advantages
- VDE certified.
- Complies with DIN EN IEC 60900 standard.
- Increased safety for the operator.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information
Datasheets(X)
Application area
Suitable for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), in accordance with all prescribed safety precautions.
Length | 200 mm |
Handle length | 150 mm |
Blade width | 50 mm |
Cutting edge length | 50 mm |
Material of handle | Stainless steel |