Welcome to Würth Uruguay For trade customers only

VDE snipe nose pliers

VDE snipe nose pliers EN IEC 60900
SNPNOSEPLRS-VDE-INSULTD-LONGNOSE-8

Art.-no. 0714208008

EAN 4099618143588

Individual price display after login
VDE snipe nose pliers

Art.-no. 0714208008

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Insulated pliers ideal for live work up to 1,000 V.

Features


  • Made of chrome vanadium.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors. Standard: DIN EN IEC 60900.

  • Hand tools for working on voltages up to 1,000 V.


Advantages


  • VDE-certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.

Length (L)

208 mm

Jaws length (L3)

80 mm

Jaws width (W3)

24 mm

Jaws thickness (T1)

10 mm

Jaw-tips width (W4)

2.3 mm

Jaw-tips thickness (T2)

3.2 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information