Welcome to Würth Uruguay For trade customers only

VISCOELASTIC INSOLE

Insole viscoelastic foam
INSOLE-FOAM-VISCOELASTIC-SZ45

Art.-no. 5362022045

EAN 4068362157455

Individual price display after login
VISCOELASTIC INSOLE

Art.-no. 5362022045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Design prevents 99.9 % of bacteria buildup.
  • Memory foam.

  • Breathable.

  • Anti-shock.

  • Thickness: between 4.5 and 5.5 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

45

Material

Polyurethane/polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information