Welcome to Würth Uruguay For trade customers only

Vaseline Spray W-MAX

Vaseline spray W-MAX
VASELINE-(W-MAX)-SPRAY-200ML

Art.-no. 5986113030

EAN 4065746795586

Individual price display after login
Vaseline Spray W-MAX

Art.-no. 5986113030

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special lubricant for plastics and rubber
  • Vaseline indicated for lubricating parts in general and protection against rust even in saline environments
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal product for use on bicycles, cars, equipment nautical, machines, appliances, battery poles, industrial use and home in general.
InstructionsSHAKE THE CAN WELL BEFORE USE. On a clean, dry surface, apply the product at a distance approximately 15 to 20 cm. A protective layer will form and lubricate immediately. Use extension cannula for hard-to-reach areas.

Contents

200 ml

Density

0.85 g/ml

Density/conditions

0.85 g/ml / at 25°C

Density conditions

at 25°C

Shelf life from production

36 Month

Shelf life from production/conditions

36 Month / at max. 50°C

Weight of content

115 g

Product weight (per item)

199.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information