Welcome to Würth Uruguay For trade customers only

W-FLY anchor

DWL-PLA-(CWL 4-16)-10X35MM

Art.-no. 0903251101

EAN 4046777342529

Individual price display after login
W-FLY anchor

Art.-no. 0903251101

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anchor especially used for fixing light loads on walls made of plasterboard, plaster or hollow materials.

Features


  • Produced in versions made of high-strength nylon (polyamide - PA) and plastic (polyethylene).

  • With anti-rotation tabs and locks to prevent the anchor from rotating in the hole.

  • Especially designed for fixing supports, shelves and luminaires.


Advantages


  • Can withstand light loads.

  • Available in nylon and plastic versions.

  • Resistant to temperatures from -40 °C to +80 °C.
NoticeNot suitable for use on solid materials, porous surfaces, natural stone or concrete.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor use in cavity walls, vertically perforated bricks and hollow materials.
InstructionsDrill with 10 mm drill bit. Press down the anchor tabs. Insert the anchor. Position the object to be fixed and screw in.

Anchor diameter

10.00 mm

Anchor length (l) (l)

35 mm

Max. attachment height (d a)

54.00 mm

Material

PE - Polyethylene

Hole diameter in component (d Bau)

10 mm

Drill hole depth (t)

10.00 mm

Min. attachment height (d a) (da)

28.00 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information