W-MAX RUSH grinding disc for steel
Grinding disc for steel W-MAX RUSH
GDISC-(W-MAX)-D180X6,00X22MM
Art.-no.
5986213181
EAN 4066443013188
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
RUSH grinding disc for metal surfaces and welding seams, ideal for all types of carbon steel and ferrous metals.
- Disc produced with high-quality aluminium oxide abrasive grains, resins and fibreglass mesh, which provide a longer service life and improved material removal.
- Complies with standards: ABNT NBR 15230; EN 12413; AMP Z-03986.
- Professional grinding.
- Good stability and durability.
- Low vibration.
Notice
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Never mount the disc without machine protection.
Product information
Datasheets(X)
Application area
Used in portable grinding machines.
Ideal for grinding different types of materials: carbon steel and ferrous metals.
It can be used in all activities where it is necessary to grind welding seams and metal parts in processing and industry etc.
Diameter x thickness | 180 x 6 mm |