Welcome to Würth Uruguay For trade customers only

W-S PLASTIC ANCHOR without cap

Plastic anchor multi-purpose W-S
DWL-PLA-(W-S)-WO.COLLAR-D8X40MM

Art.-no. 0903520008
EAN 4061975994592

Prices for customers after login
W-S PLASTIC ANCHOR without cap

Art.-no. 0903520008

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anchor specially designed for solid materials, with a simple design and excellent mechanical strength. Ideal for light and medium loads. Its shape prevents the anchor from mistakenly turning in the hole.
  • Made of two types of materials: polyamide (nylon) and polyethylene (plastic).

  • The version without a cap means it can be used in applications where the element to be fixed is already in its final position (when mobile).

  • Resistant to temperatures from -40 °C to +80 °C.

  • It can be used as an anchor for wood, for self-drilling hex-head screws.

  • Able to withstand lightweight and medium loads.

  • Suitable for all types of solid materials.
NoticeDo not use for fixings in vertically perforated brick, drywall or cavity walls.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Application materials: Wood, concrete brick, natural stone, fire brick.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information