Welcome to Würth Uruguay For trade customers only

"WINTER" parka

WRKJAC-WINTER-PES-BLACK/GREY-XL

Art.-no. 5359600004

EAN 4065746716994

Individual price display after login
"WINTER" parka

Art.-no. 5359600004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty parka, for outdoor work requiring a high-quality coat, resistant to low temperatures and strong winds.
  • Colour: black/grey with red details

  • Sizes available: S to XXXL

  • Composition: weight of 550 g/m². 100 % polyester

  • Front closure with flap and press studs

  • Adjustable cuffs

  • Detachable and adjustable hood

  • With interior padding and silk lining

  • Internal elasticated waist with fastening

  • Discreet night-time reflective strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

XL

Material

100% polyester

Fabric weight per m2

200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information