"WINTER" parka
WRKJAC-WINTER-PES-BLACK/GREY-XXL
Art.-no. 5359600005
EAN 4065746716987
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty parka, for outdoor work requiring a high-quality coat, resistant to low temperatures and strong winds.
- Colour: black/grey with red details
- Sizes available: S to XXXL
- Composition: weight of 550 g/m². 100 % polyester
- Front closure with flap and press studs
- Adjustable cuffs
- Detachable and adjustable hood
- With interior padding and silk lining
- Internal elasticated waist with fastening
- Discreet night-time reflective strips
Product information
Datasheets(X)
![]() | |
Colour | Black, Grey |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 200 g |
