Welcome to Würth Uruguay For trade customers only

WÜRTH START UP 2027 MOON jacket with logo

WÜRTH SUP27 JACKET MOON BLACK 3XL

Art.-no. M411888005

EAN 4255830490668

Individual price display after login
WÜRTH START UP 2027 MOON jacket with logo

Art.-no. M411888005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern quilted jacket with hood, two zip pockets at the sides and logo print on the chest.
  • Two zip pockets

  • Hood

  • Quilted jacket

  • High-quality Würth 3D silicone logo print
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

3XL

Material

100% polyester

Fabric weight per m2

160 g

Padding

100% polyester

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information