WÜRTH START UP 2027 MOON jacket with logo
WÜRTH SUP27 JACKET MOON BLACK XL
Art.-no. M411888003
EAN 4255830490644
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Modern quilted jacket with hood, two zip pockets at the sides and logo print on the chest.
- Two zip pockets
- Hood
- Quilted jacket
- High-quality Würth 3D silicone logo print
Product information
Datasheets(X)
Colour | Black |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Padding | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |