Welcome to Würth Uruguay For trade customers only

Warning Tape for Transportation

WARNMRK-V-LEFT-50RED/50WHITE-45,7MX100MM

Art.-no. 0812100457

EAN 4099617037116

Individual price display after login
Warning Tape for Transportation

Art.-no. 0812100457

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

V-tape

Excellent retro reflectivity


Durable


Self-adhesive sheeting with great weather resistance


The Acrylic overlay provides the Sheeting a durability of more than 5 years


Available in 8 colors


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area081210045x Series Sheeting can be applied to the permanent traffic signs, crossing signs, street signs etc.
Instructions081210045x Engineering Grade sheeting is recommended to use on the aluminum and steel boards. When used on a High —density polyethylene (HDPE) surface or PP surface, different kinds of adhesives for these surfaces can be offered.

Colour

Red, White

Material

Acrylic polymer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information