Welcome to Würth Uruguay For trade customers only

Welder gaiters G1

WELDGTRS-G1-GREY-14X5.2IN

Art.-no. 0984317002

EAN 4065746491594

Individual price display after login
Welder gaiters G1

Art.-no. 0984317002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crafted from durable split leather, the Welder Gaiters G1 provide reliable protection for welders.
  • High quality cow split leather apron

  • Adjustable buckle straps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaConstruction, metalworking, cutting, transportation

Material

Split leather

Length

14 in

Width

5.2 in

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information