Welding inverter MAXI POWER 150
Electrode welding inverter,Maxi Power 150
ELTRDWELDINV-150
Art.-no. 07023512
EAN 4045989500253
Register now and access more than 125,000 products
For the continuous arc welding of coated electrodes (MMA) up to dia. 2.5 mm and interval welding up to dia. 3.25 mm
Almost all types of coated electrodes can be welded (excluding aluminium and pure cellulose)
TIG (Tig Lift) torch may be used for welding under argon shielding gas with a tungsten fusible electrode with a minimum current of 5A
Inverter technology with FLYBACK
Can be used with stabilised motor generators with a minimum power rating of 5 kW
Automatic arc force
Supplied in a sturdy, impact-resistant bag containing:
- Maxi Power 150 welding unit
- Welding mask, glass opening size 75 x 98 mm
- Hammer/brush
- Electrode clamp with 3 m rubber cable
- Earthed clamp with 2 m rubber cable
- Instruction manual
Thanks to its dimensions and the complete range of accessories provided, the welding unit is perfect for all construction site jobs
Easy to transport thanks to the shoulder strap
Choosing the electrode diameter is easy thanks to the list on the front panel
To avoid abnormalities when welding, use power or extension cables with a minimum cross-sectional area of 2.5 mm2
To prevent electrostatic discharges, ensure that the machine is earthed
It is essential to use stabilised motor generators and to only start the welding unit after turning on and stabilising the motor generator (min. required power 5 kW)
The welding unit cannot be used to weld aluminium, not with MMA nor in TIG
Datasheets(X)
Nominal voltage | 240 V/AC |
Weldable electrodes | 2.5 - 3.25 mm |
Height | 270 mm |
Width | 135 mm |
Length | 330 mm |
Product weight (per item) | 9400.000 g |
| Technical data: | ||
| ambient temperature | 40° | 20° |
| phases | 1F | 1F |
| actual current | 16 A | 16 A |
| actual power (absorption) | 3.8 kVA | 3.8 kVA |
| Form factor | 0,8 | 0,8 |
| current adjustment field | 4-150 A | 4-150 A |
| welding current 20 % | 150 A | |
| welding current 50 % | 150 A | |
| welding current 100 % | 80 A | 110 A |
| degree of protection | IP23C | IP23C |