Welding inverter MMA and TIG 200A synergistic
ELTRDWELDINV-MMA/TIG-200A-SYNERGIC
Art.-no. 5952200222
EAN 4068362430435
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Min./max. current | 130-200 A |
Weldable electrodes | 1.5 - 5.0 mm |
Weldable TIG welding rods | 1.5 - 4.0 mm |
ON time at max. current (40°C) | 60 % |
Height | 38 cm |
Width | 16 cm |
Length | 25 cm |
Product weight (per item) | 8.800 kg |