Wet and dry vacuum cleaner BVAC 2000
Wet and dry vacuum cleaner BVAC 2000
VACCLNR-WET/DRY-EL-30LTR-1200W
Art.-no. 0701113001
EAN 4066443000263
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal vacuum cleaner with three functions: dry waste vacuum, liquid vacuum and air blower.
- 1200 W motor.
- Container capacity 30 litres.
- Semi-automatic filter cleaning by push button.
- Canister full indicator.
- Integrated accessory storage.
- For wet and dry waste.
- Blower function.
- Fluid drain system.
- Includes 2000 W auxiliary socket.
- Multi-function (blower, wet and dry waste vacuum cleaner).
- Can be used in combination with other equipment requiring suction.
- Professional use.
- Includes a variety of accessories (flexible hose, three telescopic hoses, 2-position brush, floor brush, flat nozzle, round brush.).
Product information
Datasheets(X)
Application area
Suitable for vacuuming wet and dry waste.
Can be used as a blower.
Bin capacity | 30 l |
Max power | 1200 W |
Cable length | 5 m |