Welcome to Würth Uruguay For trade customers only

Wheel brush

Wheel brush for stainless steel crimped wire
WHLBRSH-SHNK-BRASS-D50MM-1/4IN

Art.-no. 0714691218

EAN 4061975976475

Individual price display after login
Wheel brush

Art.-no. 0714691218

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wheel brush for removing rust, paint, welding residue and other elements present on surfaces.
  • Available in two materials: carbon steel and brass.

  • Steel: used on carbon steel and other metal alloys.

  • Brass: used on stainless steel.

  • Ideal for cleaning and removing rust, welding residues, paint and other elements present on surfaces.

  • Suitable for use with drills, bench grinders and straight grinders.

  • The brushes include reduction rings with different diameters
NoticeDo not use brushes on machines with a higher than recommended speed.
Do not remove protective equipment from the machine.
Oxidation or any other chemical alteration in the brush wires may alter the performance of the brush.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal of burrs, rust, thin layers of paint and other residues.

Instructions
  • Roughing work must be performed with the tips of the wires.

  • Excessive pressure on the brush can cause a curvature effect on the wires, increasing wear and causing them to break prematurely.

  • If a higher level of wear is expected, we suggest using more aggressive brushes (brushes with thicker, braided wires instead of crimped wires) or a brush that allows for a higher degree of rotation.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information