Welcome to Würth Uruguay For trade customers only

Wire cup brush Crimped steel with M14 connecting thread

Cup brush steel wire LONGLIFE
CPBRSH-ST-WAVED-100MM

Art.-no. 0714691204

EAN 4061975963956

Individual price display after login
Wire cup brush Crimped steel with M14 connecting thread

Art.-no. 0714691204

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
  • Efficient machining of large surfaces thanks to wire cup brush with crimped wire

  • Crimped wire bristles support each other and thus increase stability during brushing

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • For optimal results, use on angle grinders with adjustable speed. For the best performance, use a tool drive with at least 300 W.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removing paint, dirt and rust

  • Derusting and polishing

  • Light deburring work

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information