Wood twist drill bit Cylindrical shank DIN 338
Wood twist drill bit for hard wood REDSTRIPE
DRL-TWIST-WO-D11-L142-WL94MM
Art.-no.
5523020110
EAN 4056807404370
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
The most precise and clean wood drilling
With a precision-ground centring point with two pre-cutters
Optimum centring for outstanding drilled hole quality
Extremely sharply ground cutting edges and surface
Quick and clean drilling
Product information
Datasheets(X)
Application area
For hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics
Diameter (Ø) | 11.0 mm |
Length | 142 mm |
Working length | 94 mm |