Welcome to Würth Uruguay For trade customers only

Wood twist drill bit with cylindrical shank DIN 338

Wood twist drill f. hardwood asmt 8 pcs REDSTRIPE
DRL-TWST-WO-SET-8PCS

Art.-no. 5523020001

EAN 4056807513638

Individual price display after login
Wood twist drill bit with cylindrical shank DIN 338

Art.-no. 5523020001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With a precision-ground centring point with two pre-cutters


Optimum centring for outstanding drilled hole quality



Extremely sharply ground cutting edges and surface


Quick and clean drilling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Number of pieces in assortment/set

8 PCS

Wood twist drill bit with cylindrical shank DIN 338 including:
Wood twist drill bit  Cylindrical shank DIN 338
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D3-L61-WL33MM

Description: The most precise and clean wood drilling
Quantity: 1 x
Wood twist drill bit  Cylindrical shank DIN 338
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D4-L75-WL43MM

Description: The most precise and clean wood drilling
Quantity: 1 x
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D5-L86-WL52MM

Description: The most precise and clean wood drilling
Quantity: 1 x
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D6-L93-WL57MM

Description: The most precise and clean wood drilling
Quantity: 1 x
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D7-L109-WL69MM

Description: The most precise and clean wood drilling
Quantity: 1 x
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D8-L117-WL75MM

Description: The most precise and clean wood drilling
Quantity: 1 x
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D9-L125-WL81MM

Description: The most precise and clean wood drilling
Quantity: 1 x
1 x
Wood twist drill bit Cylindrical shank DIN 338

DRL-SPRL-WO-D10-L133-WL87MM

Description: The most precise and clean wood drilling
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information