Welcome to Würth Uruguay For trade customers only

Work polo shirt STARK

Work polo shirt STARK
WRKPOLO-STARK-GREY-XS

Art.-no. 5359519001

EAN 4068362166822

Individual price display after login
Work polo shirt STARK

Art.-no. 5359519001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

XS

Material

60% cotton, 40% polyester

Fabric weight per m2

190 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information