Work shirt GUT
Work shirt GUT
WRKSHIRT-GUT-CTN-RFLCTBA-GREY-2POKT-S
Art.-no.
5359350001
EAN 4066443037825
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
GUT work clothes are guaranteed by Würth and comply with all quality regulations and standards required by current labour legislation.
- 100 % cotton.
- Light linen 5.5 oz.
- Fabric subjected to chemical process for ignition retardation.
- Fabric with UV protection property factor 50+, ideal for professionals who work outdoors.
- High-strength threads and triple seams.
- Double fabric reinforcement in high-wear areas.
- Two cargo pockets with magnetic closing top.
- High-visibility tape with reflective on sleeve and back contours (according to labour standards).
- Complies with the following regulations: ISO 20345:2008 Category I- AS/NZS 4399:1996.
- Analysis carried out at AITEX (textile research institute).
Product information
Datasheets(X)
Application area
Conceived and designed for a comfortable working day, made to be strong and robust, which together with its versatility make it suitable for the following industries: metallurgical, construction, automotive, transport, agriculture etc.
Colour | Blue |
Size | S |
Material | 100% cotton |